Cord Connector, Low Profile, Size: 1", Strain Relief, Non-Metallic

Item #: 0660815

Cat #: NMCG100750

UPC: 018997550002

$ 9.81 EA
Company wide:
6 in stock
Documents & Guides
Cord Connector, Low Profile, Size: 1 Inch, Strain Relief, NPT, Cord Range: 0.625 Inch - 0.750 Inch, Material: Non-Metallic

Overview

Cord Connector, Low Profile, Size: 1 Inch, Strain Relief, NPT, Cord Range: 0.625 Inch - 0.750 Inch, Material: Non-Metallic
Also known as: 018997550002, NMCG100750, ARLNMCG100750

Specifications

Diameter: 1 in
Material: PVC
Diameter Range: 0.625 - 0.750 in
Diameter: 1 in
Diameter Range: 0.625 - 0.750 in
Material: PVC