Auxilary Contact, Side Mount, for XT Control relays, 1NO/NC, 10A

Item #: 0660812
Cat #: XTCEXSBN11
UPC:
$ 64.48 EA
Company wide:
22 in stock
Documents & Guides
Side Auxiliary Contact with 1 N.O. & 1 N.C. Contacts. Used with Sequence B, Frame D-G IEC Contactors.

Overview

Side Auxiliary Contact with 1 N.O. & 1 N.C. Contacts. Used with Sequence B, Frame D-G IEC Contactors.
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A
Also known as: XTCEXSBN11, CUTXTCEXSBN11

Specifications

Type: 1 N.O. / 1 N.C., IEC, Auxiliary Contact
Mounting: Side
Amps: 10
Volts DC: 600
Volts AC: 600
Type: 1 N.O. / 1 N.C., IEC, Auxiliary Contact
Amps: 10
Volts AC: 600
Mounting: Side
Volts DC: 600

Customer Reviews

No reviews for this product
(0)