Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0660805

Cat #: HFD1125

UPC: 786679010082

$ 1613.44 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,1-pole, 125 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,1-pole, 125 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679010082, HFD1125, CUTHFD1125

Specifications

Mounting: Panel
Amps: 125
Volts AC: 277
Volts DC: 125
Poles: 1
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 277
Poles: 1
Amps: 125
Volts DC: 125
Interrupt Rating AC: 65 kA