Pro-Jax™ Axle, 6,000 lbs Capacity, 72"

Item #: 0660751
Cat #: PJA01
UPC: 032886940392
$ 598.29 EA
Company wide:
0 in stock
Documents & Guides
Pro-Jax™ Axle, 6,000 lbs Capacity, 72 Inch

Overview

Pro-Jax™ Axle, 6,000 lbs Capacity, 72 Inch
PRO-JAX™ Axle - 6,000 LBS. Capacity 72 in.
Also known as: 032886940392, PJA01, SWCPJA01

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)