Dot Matrix, Self-Lam Label, Polyvinylide

Item #: 0660750

Cat #: S100X150T1D

UPC: 074983337804

Company wide:
0 in stock
Documents & Guides
Dot Matrix, Self-Lam Label, PolyvinylideThe dot matrix self-laminating adhesive label is made of polyvinylidene and is supplied on fan-fold sheets with 8 labels per row. The label has a white colored print-on area 0.5" (12.7 mm) high for cables or wires and a clear overlaminate. It is 1.0" wid

Overview

Dot Matrix, Self-Lam Label, PolyvinylideThe dot matrix self-laminating adhesive label is made of polyvinylidene and is supplied on fan-fold sheets with 8 labels per row. The label has a white colored print-on area 0.5" (12.7 mm) high for cables or wires and a clear overlaminate. It is 1.0" wid
Also known as: 074983337804, S100X150T1D, PDTS100X150T1D

Specifications

Color: White
Color: White