Terminal Block, End Barrier, High Density, for Double Deck Blocks

Item #: 0660698

Cat #: 1492-NM40

UPC: 662073973157

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, End Barrier, High Density, for Double Deck Blocks, 50 in a Package

Overview

Terminal Block, End Barrier, High Density, for Double Deck Blocks, 50 in a Package
Also known as: 662073973157, 1492-NM40, ALB1492NM40

Specifications

Family / Style: 1492
Volts DC: 600
Type: Non-Insulated, Distribution Block
Color: Black
Volts AC: 600
Standards: Build America Buy America Compliant
Family / Style: 1492
Type: Non-Insulated, Distribution Block
Volts AC: 600
Volts DC: 600
Color: Black
Standards: Build America Buy America Compliant