18 AWG TFN, Gray, 1000'

Item #: 0660678

Cat #: 18TFNSOLGRAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Gray, 1000' Reel.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Gray, 1000' Reel.
Also known as: 18TFNSOLGRAX1000

Specifications

Gauge: 18 AWG
Length: 1000 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: Nylon
Length: 1000 ft
Color: Gray
Conductors: 1
Stranding: Solid