Laser/Inkjet, Self-Lam Label, Polyester

Item #: 0660658

Cat #: S100X125YAJ

UPC: 074983463596

$ 0.11 EA
Company wide:
0 in stock
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 56 labels per sheet. The label has a white colored print-on area 0.38" (9.7 mm) high for Cat. 3 UTP / 1

Overview

The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 56 labels per sheet. The label has a white colored print-on area 0.38" (9.7 mm) high for Cat. 3 UTP / 1
Also known as: 074983463596, S100X125YAJ, PDTS100X125YAJ

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label