ThermTrans, Self-Lam Label, Polyvinylide

Item #: 0660621

Cat #: S100X125T1T

UPC: 074983336333

Call for price
Company wide:
0 in stock
Documents & Guides
The thermal transfer self-laminating adhesive label is made of polyvinylidene and is supplied on a roll with 4 labels per row. The label has a white colored print-on area 0.38" (9.7 mm) high for Category 3 UTP and 12 – 10 AWG and a clear overlaminate

Overview

The thermal transfer self-laminating adhesive label is made of polyvinylidene and is supplied on a roll with 4 labels per row. The label has a white colored print-on area 0.38" (9.7 mm) high for Category 3 UTP and 12 – 10 AWG and a clear overlaminate
Also known as: 074983336333, S100X125T1T, PDTS100X125T1T

Specifications

Color: White
Color: White