Bare Wire Ground Clamp, 1/2" - 1", 8 - 2 AWG, Brass Plated Copper

Item #: 0660619

Cat #: 20B

UPC: 781002100058

$ 4.24 EA
Company wide:
0 in stock
Documents & Guides
Bare Wire Ground Clamp, 1/2 Inch - 1 Inch, 8 - 2 AWG, Brass Plated Copper, For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.

Overview

Bare Wire Ground Clamp, 1/2 Inch - 1 Inch, 8 - 2 AWG, Brass Plated Copper, For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.

Bare Ground Clamps are used to connect bare copper wire to rebar, ground rod, steel water pipe and copper water tubing for grounding. They are manufactured from highly conductive copper alloy.

Also known as: 781002100058, 20B, DOT20B

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Brass
Allowable Gauge Range: 8 - 4
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 8 - 4
Material: Brass