InkJet, Self-Lam Label, Polyolefin, 1.00

Item #: 0660600

Cat #: S100X125FAI

UPC: 074983616541

Call for price
Company wide:
0 in stock
Documents & Guides
The ink jet self-laminating adhesive label is made of polyolefin and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 56 labels per sheet. The label has a white colored print-on area 0.38" (9.7 mm) high for Category 3 UTP / 12

Overview

The ink jet self-laminating adhesive label is made of polyolefin and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 56 labels per sheet. The label has a white colored print-on area 0.38" (9.7 mm) high for Category 3 UTP / 12
Also known as: 074983616541, S100X125FAI, PDTS100X125FAI

Specifications

Material: Polyolefin
Type: Label
Color: White
Material: Polyolefin
Color: White
Type: Label