Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0660598

Cat #: HFD1100

UPC: 786679175354

$ 691.35 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,1-pole, 100 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,1-pole, 100 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker Catalog#:HFD1100 Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 100A, 347 Vac

Also known as: 786679175354, HFD1100, CUTHFD1100

Specifications

Mounting: Panel
Amps: 100
Volts AC: 277
Volts DC: 125
Poles: 1
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 277
Poles: 1
Amps: 100
Volts DC: 125
Interrupt Rating AC: 65 kA