20 Amp, 120/277V AC, 1-Gang EDC Switch, Cover

Item #: 0660584

Cat #: EDSF12

UPC: 781381815857

$ 122.74 EA
Company wide:
1 in stock
Documents & Guides
1-Pole, 20 Amp, 120/277V AC, 1-Gang, EDS Front Operated Switch, Cover Only, Non-Factory Sealed Cover Furnished with Device Mounting Screws. For use with EDS Type Outlet Boxes.

Overview

1-Pole, 20 Amp, 120/277V AC, 1-Gang, EDS Front Operated Switch, Cover Only, Non-Factory Sealed Cover Furnished with Device Mounting Screws. For use with EDS Type Outlet Boxes.
Also known as: 781381815857, EDSF12, APPEDSF12

Specifications

Material: Malleable Iron
Type: Front Operated Switch, Front Cover
Volts AC: 120, 277
Amps: 20
Gangs: 1
Material: Malleable Iron
Volts AC: 120, 277
Gangs: 1
Type: Front Operated Switch, Front Cover
Amps: 20