Horizontal, 10 C-13, 208V / 30A / Single

Item #: 0660580

Cat #: H1M1B1L2N10AXA0

UPC: 074983927586

Call for price
Company wide:
0 in stock
The 30A, single-phase 208V horizontal basic rack PDU with local meter in black has 10 IEC C-13 receptacles. It features an LCD display, two 20A double-pole magnetic breaker on-off switches, and a 10' (3m) NEMA L6-30P input cord. It measures 1.73H x 17.0W

Overview

The 30A, single-phase 208V horizontal basic rack PDU with local meter in black has 10 IEC C-13 receptacles. It features an LCD display, two 20A double-pole magnetic breaker on-off switches, and a 10' (3m) NEMA L6-30P input cord. It measures 1.73H x 17.0W
Also known as: 074983927586, H1M1B1L2N10AXA0, PDTH1M1B1L2N10AXA0

Specifications

Mounting: Rack, Horizontal
Color: Black
Mounting: Rack, Horizontal
Color: Black