3" Low Voltage Housing, Shallow Ceiling

Item #: 0660574

Cat #: H36LVRTAT

UPC: 623961361340

$ 154.53 EA
Company wide:
32 in stock
Documents & Guides
3 Inch Housing Non-IC Air-Tite Shallow Ceiling 12V Low Voltage Remodel, MR16

Overview

3 Inch Housing Non-IC Air-Tite Shallow Ceiling 12V Low Voltage Remodel, MR16

The Halo Recessed H36LVRTAT is a Non-IC AIR-TITE remodel fixture for use with H3 3-Inch series trims. for installation from below the ceiling. Housing is AIR-TITE rated to prevent airflow between heated or air conditioned spaces and unconditioned attic/plenum areas. for use with 12-Volt MR16 lamps. Non-IC Housing is AIR-TITE but insulation must be kept 3-Inch away from all sides of housing.

Also known as: 623961361340, H36LVRTAT, HALH36LVRTAT

Specifications

Volts AC: 12
Diameter: 3 in
Type: Non-IC, Housing
Volts AC: 12
Type: Non-IC, Housing
Diameter: 3 in