50A Power CS6369 Receptacle w/ WP Box

Item #: 0660570

Cat #: SR50

UPC: 782862491751

$ 252.67 EA
Company wide:
0 in stock
Documents & Guides
50A Power CS6369 Receptacle W/Metal Waterproof Box And 21" #6 Leads

Overview

50A Power CS6369 Receptacle W/Metal Waterproof Box And 21" #6 Leads
Also known as: 782862491751, SR50, ERISR50

Specifications

Amps: 50
Amps: 50