Horizontal, (10) NEMA 5-20R ,120V / 20A

Item #: 0660564

Cat #: H1M1B1C0A10AKA0

UPC: 613056016248

Call for price
Company wide:
0 in stock
The 20A, single-phase 120V horizontal basic rack PDU with local meter in black has 10 NEMA 5-20R receptacles. It features an LCD display and a 10' (3m) NEMA 5-20P input cord. It measures 1.73H x 17.0W x 8.84D (44mm x 432mm x 225mm). It is sold individuall

Overview

The 20A, single-phase 120V horizontal basic rack PDU with local meter in black has 10 NEMA 5-20R receptacles. It features an LCD display and a 10' (3m) NEMA 5-20P input cord. It measures 1.73H x 17.0W x 8.84D (44mm x 432mm x 225mm). It is sold individuall
Also known as: 613056016248, H1M1B1C0A10AKA0, PDTH1M1B1C0A10AKA0

Specifications

Mounting: Rack, Horizontal
Color: Black
Mounting: Rack, Horizontal
Color: Black