Weatherproof Box, FSE Type, 2 Gang, (1) 3/4" Outlets, 2.375" Deep, Non-Metallic

Item #: 0660560

Cat #: 5133381

UPC: 088700011304

$ 26.96 EA
Company wide:
0 in stock
2-Gang, Weatherproof Box, Type: FSE, Non-Metallic, Color; Gray.

Overview

2-Gang, Weatherproof Box, Type: FSE, Non-Metallic, Color; Gray.

CANTEX 5133381 is a 2-Gang 3/4in. Exposed Boxes Type FSE designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions

Also known as: 088700011304, 5133381, CTX5133381

Specifications

Gangs: 2
Color: Gray
Material: PVC
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 3/4 in
Gangs: 2
Material: PVC
Threaded Outlet Diameter: 3/4 in
Color: Gray
Number of Threaded Outlets: 1