Cable Mgr Horz 2ru 2"rg

Item #: 0660557

Cat #: 49253-2CM

UPC: 078477227237

$ 74.10 EA
Company wide:
0 in stock
Documents & Guides
Five-ring Horizontal Patch Cord Organizer, 2ru, 2" D-rings

Overview

Five-ring Horizontal Patch Cord Organizer, 2ru, 2" D-rings

Five-Ring Horizontal Patch Cord Organizer, 2RU, 2-inch D-Rings

Also known as: 078477227237, 49253-2CM, LEV492532CM

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel