Conduit Body Cover, Size: 3-1/2" - 4"

Item #: 0660536

Cat #: ESCV-7

UPC: 783936165905

$ 24.11 EA
Company wide:
15 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, E-Series, Size: 3-1/2" - 4", Material: Stamped Aluminum.

Overview

Conduit Body Cover, Type: Screw-On, E-Series, Size: 3-1/2" - 4", Material: Stamped Aluminum.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936165905, ESCV-7, KILESCV7

Specifications

Material: Aluminum
Hub Diameter: 4 in, 3 1/2 in
Material: Aluminum
Hub Diameter: 4 in, 3 1/2 in