
1/2", Type LR, "E" Series, Aluminum Conduit Body
Item #: 0660534
Cat #: EALR-1
UPC: 783936165301
$ 10.34 EA
Company wide:
7
in stock
Documents & Guides
Conduit Body, Type: LR, "E" Series, Size: 1/2", Material: Aluminum Alloy.
Overview
Conduit Body, Type: LR, "E" Series, Size: 1/2", Material: Aluminum Alloy.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936165301, EALR-1, KILEALR1
Features & Benefits
- Flat back design for easy mounting close to walls
- Cast of high strength, corrosion and weather resistant aluminum alloy with painted finish
- May be used on aluminum or steel conduit
- Lightweight, makes installation simple
- Ideal for commercial and light industrial applications
Specifications
| Type: | Type LR |
| Material: | Aluminum Alloy |
| Hub Diameter: | 1/2 in |
| Type: | Type LR |
| Hub Diameter: | 1/2 in |
| Material: | Aluminum Alloy |