NEMA L6-30P, 30 AMP, SINGLE PH, 208V INP

Item #: 0660518

Cat #: H1B1B1L2N10AXA0

UPC: 074983599479

Call for price
Company wide:
0 in stock
The 30A, single-phase 208V horizontal basic rack PDU in black has 10 IEC C-13 receptacles. It features two 20A double-pole magnetic breaker on-off switches and a 10' (3m) NEMA L6-30P input cord. It measures 1.73H x 17.0W x 8.84D (44mm x 432mm x 225mm). It

Overview

The 30A, single-phase 208V horizontal basic rack PDU in black has 10 IEC C-13 receptacles. It features two 20A double-pole magnetic breaker on-off switches and a 10' (3m) NEMA L6-30P input cord. It measures 1.73H x 17.0W x 8.84D (44mm x 432mm x 225mm). It
Also known as: 074983599479, H1B1B1L2N10AXA0, PDTH1B1B1L2N10AXA0

Specifications

Mounting: Rack, Horizontal
Color: Black
Mounting: Rack, Horizontal
Color: Black