Cross-Over Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Red 10'

Item #: 0660510

Cat #: QERSRSRCBXSDI-10F

UPC:

Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, Cross-Over, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, Cross-Over, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 10 ft.
Also known as: QERSRSRCBXSDI-10F, CESQERSRSRCBXSDI10

Specifications

Gauge: 24 AWG
Color: Red
Material: Copper
Conductors: 4 Pair
Length: 10 ft
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Length: 10 ft
Color: Red
Conductors: 4 Pair
Shielding: Unshielded