
NEMA 5-20P, 20 AMP, SINGLE PH, 120V INPU
Item #: 0660505
Cat #: H1B1B1C0A10AKA0
UPC: 074983731824
Call for price
Company wide:
0
in stock
The 20A, single-phase 120V horizontal basic rack PDU in black has 10 NEMA 5-20R receptacles. It features a 10' (3m) NEMA 5-20P input cord. It measures 1.73H x 17.0W x 8.84D (44mm x 432mm x 225mm). It is sold individually.
Overview
The 20A, single-phase 120V horizontal basic rack PDU in black has 10 NEMA 5-20R receptacles. It features a 10' (3m) NEMA 5-20P input cord. It measures 1.73H x 17.0W x 8.84D (44mm x 432mm x 225mm). It is sold individually.
Also known as: 074983731824, H1B1B1C0A10AKA0, PDTH1B1B1C0A10AKA0
Specifications
| Mounting: | Rack, Horizontal |
| Color: | Black |
| Mounting: | Rack, Horizontal |
| Color: | Black |