
Self Laminating Labels, 3/4", 1-1/2" Long, 10-6 AWG, White
Item #: 0660502
Cat #: S075X150VAC
UPC: 074983681068
$ 77.53 EA
Company wide:
0
in stock
Documents & Guides
Self Laminating Labels, 3/4", 1-1/2" Long, 10-6 AWG, Category 5e/6/6A UTP and Category 5e FTP cable. White, 200/cassette
Overview
Self Laminating Labels, 3/4", 1-1/2" Long, 10-6 AWG, Category 5e/6/6A UTP and Category 5e FTP cable. White, 200/cassette
Also known as: 074983681068, S075X150VAC, PDTS075X150VAC
Specifications
| Type: | Self Laminating |
| Gauge: | 10 AWG, 6 AWG, 8 AWG |
| Width: | 3/4 in |
| Length: | 1 1/2 in |
| Material: | Vinyl |
| Color: | White |
| Type: | Self Laminating |
| Width: | 3/4 in |
| Material: | Vinyl |
| Gauge: | 10 AWG, 6 AWG, 8 AWG |
| Length: | 1 1/2 in |
| Color: | White |