NEMA 5-15P, 15 AMP, SINGLE PH, 120V INPU

Item #: 0660494

Cat #: H1B1B1A0A10AJA0

UPC: 074983731855

Call for price
Company wide:
0 in stock
The 15A, single-phase 120V horizontal basic rack PDU in black has 10 NEMA 5-15R receptacles. It features a 10' (3m) NEMA 5-15P input cord. It measures 1.73H x 17.0W x 8.84D (44mm x 432mm x 225mm). It is sold individually.

Overview

The 15A, single-phase 120V horizontal basic rack PDU in black has 10 NEMA 5-15R receptacles. It features a 10' (3m) NEMA 5-15P input cord. It measures 1.73H x 17.0W x 8.84D (44mm x 432mm x 225mm). It is sold individually.
Also known as: 074983731855, H1B1B1A0A10AJA0, PDTH1B1B1A0A10AJA0

Specifications

Mounting: Rack, Horizontal
Color: Black
Mounting: Rack, Horizontal
Color: Black