1
more

P1 Cassette, Self-Lam Label, Vinyl, 0.75"
Item #: 0660441
Cat #: S075X125VAC
UPC: 074983680894
$ 81.74 EA
Company wide:
0
in stock
Documents & Guides
The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 0.75" (19.05mm) wide and 1.25" (31.75mm) long with a 0.38" (9.7mm) print-on area height and have a 12–10 AWG wire range. The fast-loading P1™ label casset
Overview
The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 0.75" (19.05mm) wide and 1.25" (31.75mm) long with a 0.38" (9.7mm) print-on area height and have a 12–10 AWG wire range. The fast-loading P1™ label casset
Also known as: 074983680894, S075X125VAC, PDTS075X125VAC
Specifications
| Material: | Vinyl |
| Color: | White |
| Material: | Vinyl |
| Color: | White |