ThermTrans, Self-Lam Label, Polyvinylide

Item #: 0660430

Cat #: S075X125T1T

UPC: 074983335978

Call for price
Company wide:
0 in stock
Documents & Guides
The thermal transfer self-laminating adhesive label is made of polyvinylidene and is supplied on a roll with 5 labels per row. The label has a white colored print-on area 0.38" (9.7 mm) high for Category 3 UTP and 12 - 10 AWG and a clear overlaminate

Overview

The thermal transfer self-laminating adhesive label is made of polyvinylidene and is supplied on a roll with 5 labels per row. The label has a white colored print-on area 0.38" (9.7 mm) high for Category 3 UTP and 12 - 10 AWG and a clear overlaminate
Also known as: 074983335978, S075X125T1T, PDTS075X125T1T

Specifications

Color: White
Color: White