ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 0660428

Cat #: H150X034H4T

UPC: 074983080922

Call for price
Company wide:
0 in stock
The thermal transfer military grade heat-shrink label in red is single sided with a 3/16" (4.76mm) diameter and made of 3:1 flattened polyolefin. It is 1.5" (38.1mm) wide and .34" (8.6mm) high. The heat-shrink sleeve is designed to provide a clear, reliab

Overview

The thermal transfer military grade heat-shrink label in red is single sided with a 3/16" (4.76mm) diameter and made of 3:1 flattened polyolefin. It is 1.5" (38.1mm) wide and .34" (8.6mm) high. The heat-shrink sleeve is designed to provide a clear, reliab
Also known as: 074983080922, H150X034H4T, PDTH150X034H4T

Specifications

Color: Red
Type: Label
Color: Red
Type: Label