ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 0660379

Cat #: H150X025H3T

UPC: 074983015047

Call for price
Company wide:
0 in stock
The thermal transfer military grade heat-shrink label in black is single sided with a 1/8" (3.175mm) diameter and made of 3:1 flattened polyolefin. It is 1.5" (38.1mm) wide and .25" (6.4mm) high. The heat-shrink sleeve is designed to provide a clear, reli

Overview

The thermal transfer military grade heat-shrink label in black is single sided with a 1/8" (3.175mm) diameter and made of 3:1 flattened polyolefin. It is 1.5" (38.1mm) wide and .25" (6.4mm) high. The heat-shrink sleeve is designed to provide a clear, reli
Also known as: 074983015047, H150X025H3T, PDTH150X025H3T

Specifications

Type: Label
Color: Black
Type: Label
Color: Black