100W BR38 Incandescent Lamp, Red

Item #: 0660378

Cat #: S4424

UPC: 045923044243

Company wide:
0 in stock
100 Watt BR38 Incandescent; Red; 2000 Average rated hours; Medium Base; 120 Volt

Overview

100 Watt BR38 Incandescent; Red; 2000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923044243, S4424, SATS4424

Specifications

Shape: BR38 (Bulged Reflector)
Color: Red
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Dimmable: Yes
Light Technology: Incandescent
Shape: BR38 (Bulged Reflector)
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent
Color: Red
Wattage: 100
Dimmable: Yes