Splice Plate, 6" Channel Width, Aluminum

Item #: 0660376
Cat #: 9A1044
UPC: 78101125900
Call for price
Company wide:
0 in stock
Documents & Guides
Splice Plate, 6" Channel Width, Aluminum

Overview

Splice Plate, 6" Channel Width, Aluminum
Also known as: 78101125900, 9A1044, BLI9A1044

Specifications

Material: Aluminum
Type: Enclosed Style
Material: Aluminum
Type: Enclosed Style

Customer Reviews

No reviews for this product
(0)