Variable Frequency Drive, 1/8 - 5HP, 115/230/460VAC Input, 230/460VAC Output, 200%

Item #: 0660369

Cat #: 9572

UPC: 024822095723

$ 205.92 EA
Company wide:
3 in stock
Documents & Guides
Variable Frequency Drive, Horsepower 1/8 to 5 HP, Jumper Selectable, 1Ø & 3Ø Input 115/230/460 VAC, 50/60 Hz, 3Ø Output 230/460 VAC, 200% Starting Torque, Power & Status Indicators

Overview

Variable Frequency Drive, Horsepower 1/8 to 5 HP, Jumper Selectable, 1Ø & 3Ø Input 115/230/460 VAC, 50/60 Hz, 3Ø Output 230/460 VAC, 200% Starting Torque, Power & Status Indicators

The KBVF-22D, adjustable frequency AC Drive provides control of standard, 1/4 horsepower, 3 AC and PSC induction motors used for Machine or Variable Torque (HVAC) applications. Standard features include; Digital Programming, Adjustable RMS Current Limit, It prevents Motor Burnout, Slip Compensation with Auto-Tune & Boost provides excellent load regulation over a 30:1 speed range, Power Start delivers over 200% motor starting torque to ensure startup of high frictional loads.

Also known as: 024822095723, 9572, KBE9572

Specifications

Mounting: Surface
Phase: 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Horsepower: 0.250
Amps Range: 3.800 - 6
Mounting: Surface
Type: Variable Frequency Drive
Horsepower: 0.250
Phase: 1
IP/NEMA Rating: IP20
Amps Range: 3.800 - 6