Dot Matrix, Self-Lam Label, Vinyl, 0.50"

Item #: 0660366

Cat #: S050X150VADY

UPC: 074983439263

$ 0.09 EA
Company wide:
0 in stock
Documents & Guides
The dot matrix self-laminating adhesive label is made of vinyl and is supplied on fan-fold sheets with 16 labels per row. The label has a white colored print-on area 0.5" (12.8 mm) high for cables or wires and a clear overlaminate. It is 0.5" wide

Overview

The dot matrix self-laminating adhesive label is made of vinyl and is supplied on fan-fold sheets with 16 labels per row. The label has a white colored print-on area 0.5" (12.8 mm) high for cables or wires and a clear overlaminate. It is 0.5" wide
Also known as: 074983439263, S050X150VADY, PDTS050X150VADY

Specifications

Material: Vinyl
Color: White
Material: Vinyl
Color: White