Sensor, Photoelectric, Retroreflective, 10 - 55VDC, 20 - 40VAC

Item #: 0660337

Cat #: 42GRU-9002-QD

UPC: 662073868705

$ 39.28 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Sensor, Photoelectric, Retroreflective, 10 - 55 Volt DC, 20 - 40 Volt AC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 4-Pin, Micro QD Connector

Overview

Sensor, Photoelectric, Retroreflective, 10 - 55 Volt DC, 20 - 40 Volt AC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 4-Pin, Micro QD Connector

PHOTOSWITCH Photoelectric Sensor, Standard (On / Off), Retroflective, 9.14m (30ft), 70-264V AC/DC, SPDT EM Relay, Mini Quick-Disconnect

Also known as: 662073868705, 42GRU-9002-QD, ALB42GRU9002QD

Specifications

Range: 9.100 m
Type: Sensor, Retroreflective, Photoelectric
Volts DC Range: 10 - 55
Volts AC Range: 20 - 40
Range: 9.100 m
Volts DC Range: 10 - 55
Type: Sensor, Retroreflective, Photoelectric
Volts AC Range: 20 - 40