
Dot Matrix, Self-Lam Label, Vinyl, 0.50"
Item #: 0660302
Cat #: S050X125VADY
UPC: 074983439218
Call for price
Company wide:
0
in stock
The dot matrix self-laminating adhesive label is made of vinyl and is supplied on fan-fold sheets with 16 labels per row. The label has a white colored print-on area 0.38" (9.7 mm) high for cables or wires and a clear overlaminate. It is 0.5" wide
Overview
The dot matrix self-laminating adhesive label is made of vinyl and is supplied on fan-fold sheets with 16 labels per row. The label has a white colored print-on area 0.38" (9.7 mm) high for cables or wires and a clear overlaminate. It is 0.5" wide
Also known as: 074983439218, S050X125VADY, PDTS050X125VADY
Specifications
| Material: | Vinyl |
| Color: | White |
| Material: | Vinyl |
| Color: | White |