ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 0660296

Cat #: H100X165H3T

UPC: 074983015030

Call for price
Company wide:
0 in stock
The thermal transfer military grade heat-shrink label in black is single sided with a 1" (25.4mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and 1.65" (41.9mm) high. The heat-shrink sleeve is designed to provide a clear, reliabl

Overview

The thermal transfer military grade heat-shrink label in black is single sided with a 1" (25.4mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and 1.65" (41.9mm) high. The heat-shrink sleeve is designed to provide a clear, reliabl
Also known as: 074983015030, H100X165H3T, PDTH100X165H3T

Specifications

Type: Label
Color: Black
Type: Label
Color: Black