ThermTrans, Self-Lam Label, Vinyl, 0.50"

Item #: 0660284

Cat #: S050X075VATY

UPC: 074983439171

$ 0.03 EA
Company wide:
0 in stock
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 8 labels per row. The label has a white colored print-on area 0.25" (6.4 mm) high for 18 - 14 AWG wires and a clear overlaminate. It is 0.5" wide

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 8 labels per row. The label has a white colored print-on area 0.25" (6.4 mm) high for 18 - 14 AWG wires and a clear overlaminate. It is 0.5" wide

Thermal Transfer, Self-Laminating Label, Vinyl, 0.50 Inch Wide x 0.75 Inch High, 0.25 Inch Print-On Area, Clear/White, 3-Inch Core, adhesive labels supplied on rolls, include a colored print-on area and clear overlaminate, use with Panduit RMH4BL hybrid thermal transfer ribbon.

Also known as: 074983439171, S050X075VATY, PDTS050X075VATY

Specifications

Material: Vinyl
Color: White
Length: 3 in
Material: Vinyl
Length: 3 in
Color: White