200A, Meter Center, BR Type, 22 kAIC, Flush

Item #: 0660276

Cat #: MBE3042B200BF

UPC: 782113554686

$ 621.21 EA
Company wide:
32 in stock
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 30/42 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 30/42 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton is proud to introduce a new line of West Coast/ EUSERC Meter Breaker units. The new EUSERC devices complement the existing standard meter breaker devices. Customers who are interested in the complete meter breaker line of products can refer to Technical Data TD.31F.01.T.E.

Also known as: 782113554686, MBE3042B200BF, CUTMBE3042B200BF

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Volts AC: 120/240
Circuits: 42
Jaws: 4
Sockets: 1
Depth: 6.300 in
Width: 17.300 in
Length: 49.200 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 1
Circuits: 42
Sockets: 1
Width: 17.300 in
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Volts AC: 120/240
Jaws: 4
Depth: 6.300 in
Length: 49.200 in
Interrupt Rating AC: 22 kA