6" 2-WAY SPACER, 3"

Item #: 0660237

Cat #: SP6W30-2

UPC: 034481189404

$ 11.66 EA
Company wide:
2 in stock
Documents & Guides
CAR SP6W30-2 6" 2-WAY SPACER, 3"

Overview

CAR SP6W30-2 6" 2-WAY SPACER, 3"
Also known as: 034481189404, SP6W30-2, CARSP6W302

Specifications

No Specifications Available