Standard Rack and NetRunner 4 inch wide

Item #: 0660221

Cat #: RWMPVF45E

UPC: 074983332083

Call for price
Company wide:
0 in stock
Standard Rack and NetRunner 4 inch wideThe Panduit Two-post Rack System Combination Pack provides basic racking and vertical cable management for telecommunications rooms or any application where an economical 2 post rack for 19in wide EIA based equipment is needed. Aluminum, 45 RU, #12-24 Thr

Overview

Standard Rack and NetRunner 4 inch wideThe Panduit Two-post Rack System Combination Pack provides basic racking and vertical cable management for telecommunications rooms or any application where an economical 2 post rack for 19in wide EIA based equipment is needed. Aluminum, 45 RU, #12-24 Thr
Also known as: 074983332083, RWMPVF45E, PDTRWMPVF45E

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum