ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 0660219

Cat #: H100X084H3T

UPC: 074983015023

Call for price
Company wide:
0 in stock
The thermal transfer military grade heat-shrink label in black is single sided with a 1/2" (12.7mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .84" (21.3mm) high. The heat-shrink sleeve is designed to provide a clear, reliab

Overview

The thermal transfer military grade heat-shrink label in black is single sided with a 1/2" (12.7mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .84" (21.3mm) high. The heat-shrink sleeve is designed to provide a clear, reliab
Also known as: 074983015023, H100X084H3T, PDTH100X084H3T

Specifications

Diameter: 1/2 in
Type: Label
Color: Black
Diameter: 1/2 in
Color: Black
Type: Label