3M™ Scotchlok™ Aluminum Lugs Two Hole 40100 Series

Item #: 0660124

Cat #: 40178

UPC: 054007137153

$ 168.08 EA
Company wide:
0 in stock
3M™ Scotchlok™ 40100 2 Hole Compression Lug is suitable for use with copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.

Overview

3M™ Scotchlok™ 40100 2 Hole Compression Lug is suitable for use with copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
Also known as: 054007137153, 40178, MMM40178

Specifications

Color: Brown
Material: Aluminum
Color: Brown
Material: Aluminum