Toggle Wallplate, 3-Gang, Nylon, Ivory, Midway

Item #: 0660102

Cat #: PJ3-I

UPC: 078477955833

$ 3.07 EA
Company wide:
42 in stock
Documents & Guides
3-Gang, (3) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.

Overview

3-Gang, (3) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.

3-Gang Toggle Switch Wallplate, Midway Size, Ivory

Also known as: 078477955833, PJ3-I, LEVPJ3I

Specifications

Size: Midway
Type: Toggle Switch
Gangs: 3
Mounting: Device
Material: Thermoplastic, Nylon
Color: Ivory
Size: Midway
Gangs: 3
Material: Thermoplastic, Nylon
Type: Toggle Switch
Mounting: Device
Color: Ivory