Cold Shrink Termination Kit, 4/0 AWG to 500 MCM, Black

Item #: 0660098

Cat #: 7653-S-4

UPC: 054007421924

$ 399.46 EA
Company wide:
1 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8 kV, 2/0 AWG - 300 MCM @ 15 kV, 2 AWG - 4/0 AWG @ 25/28 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8 kV, 2/0 AWG - 300 MCM @ 15 kV, 2 AWG - 4/0 AWG @ 25/28 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables.

3M™ Cold Shrink QT-III 7640-S, 7650-S & 7660-S Series Termination Kit includes a 1-piece, skirted termination. It ensures a pliable, tight seal for jacketed concentric neutral and concentric neutral power cables. The conjunction of high dielectric-constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV. 3M™ Cold Shrink QT-III 7640-S, 7650-S & 7660-S Series Termination Kit is designed for terminating medium voltage power cables. The UV stable, track-resistant, silicone rubber insulation of the termination has a hydrophobic property and offers a long-lasting service life while minimizing leakage currents in wet conditions. The lower surface stress, high dielectric-constant material offers an optimized BIL performance while ensuring a leak-proof, compact fit. IEEE Standard 48 Class 1 Approved for outdoor, weather-protected applications.

Also known as: 054007421924, 7653-S-4, MMM7653S4

Specifications

Color: Black
Allowable Gauge Range: 2 - 500
Color: Black
Allowable Gauge Range: 2 - 500