Dock Light, Double-Strut Arm, 150 Watts

Item #: 0660054
Cat #: DSA40ADJ150I
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Dock Light, Double-Strut Adjustable Arm, Length: 40", 150 Watts, Polycarbonate lamp head with wire guard; PAR30 or PAR40 only

Overview

Dock Light, Double-Strut Adjustable Arm, Length: 40", 150 Watts, Polycarbonate lamp head with wire guard; PAR30 or PAR40 only
Also known as: DSA40ADJ150I, LITDSA40ADJ150I

Specifications

Volts AC: 120
Length: 40 in
Light Technology: Incandescent
Volts AC: 120
Light Technology: Incandescent
Length: 40 in

Customer Reviews

No reviews for this product
(0)