18" RESI-MASTER™ Heavy-Duty Ship Auger, 3/4"

Item #: 0660040

Cat #: 35-972

UPC: 783250632954

Company wide:
0 in stock
Documents & Guides
Ideal; Auger Bit; Resi-master; Long Ship, Heavy-duty; Bit Diameter: 3/4 In; Shank Diameter: 7/16 In; Twist Length: 15 In; Overall Length: 18 In; Flute Type: Single-helix; Cutting Edge Angle: 62 Deg

Overview

Ideal; Auger Bit; Resi-master; Long Ship, Heavy-duty; Bit Diameter: 3/4 In; Shank Diameter: 7/16 In; Twist Length: 15 In; Overall Length: 18 In; Flute Type: Single-helix; Cutting Edge Angle: 62 Deg

62° cutting angle reinforces the cutting edge and provides greater durability Hardened lead screw and cutting edge provide increased wear resistance and extended life Secondary relief angle evacuates wood chips quickly and prevents auger from jamming Oversized cutting head makes hole larger than body of bit for easy ejection from work piece

Also known as: 783250632954, 35-972, IDE35972

Specifications

No Specifications Available