18" RESI-MASTER™ Heavy-Duty Ship Auger, 7/8"

Item #: 0660036

Cat #: 35-976

UPC: 783250632961

Company wide:
0 in stock
Documents & Guides
Auger, Single Helix Ship Auger, Length: 18", Diameter: 7/8".

Overview

Auger, Single Helix Ship Auger, Length: 18", Diameter: 7/8".

IDEAL, Auger Bit, RESI-MASTER, Long Ship, Heavy-Duty, Bit Diameter: 7/8 IN, Shank Diameter: 7/16 IN, Twist Length: 15 IN, Overall Length: 18 IN, Flute Type: Single-Helix, Cutting Edge Angle: 62 DEG

Also known as: 783250632961, 35-976, IDE35976

Specifications

Type: Auger Bit
Diameter: 7/8 in
Length: 18 in
Type: Auger Bit
Length: 18 in
Diameter: 7/8 in