This product has been discontinued.

18" RESI-MASTER™ Heavy-Duty Ship Auger, 1-1/8"
Item #: 0660035
Cat #: 35-979
UPC: 783250632992
Company wide:
0
in stock
Discontinued
Documents & Guides
Auger, Resi-master, Length: 18", Bit Diameter: 1-1/8".
Overview
Auger, Resi-master, Length: 18", Bit Diameter: 1-1/8".
62° cutting angle reinforces the cutting edge and provides greater durability Hardened lead screw and cutting edge provide increased wear resistance and extended life Secondary relief angle evacuates wood chips quickly and prevents auger from jamming Oversized cutting head makes hole larger than body of bit for easy ejection from work piece
Also known as: 783250632992, 35-979, IDE35979
Specifications
| Diameter: | 1 1/8 in |
| Type: | Auger Bit |
| Length: | 18 in |
| Diameter: | 1 1/8 in |
| Length: | 18 in |
| Type: | Auger Bit |