Recessed Switch Open Loop

Item #: 0660015

Cat #: 3030-T-W

UPC: 697625007639

$ 7.57 EA
Company wide:
115 in stock
Documents & Guides
Recessed Switch, Loop Type: Open, Flush Mount, Contacts: N.C., Switching Voltage: 175V DC, 0.250 Amp, Diameter: 3/8", Terminal Block, Color: White. Sold in packs of 10 minimum.

Overview

Recessed Switch, Loop Type: Open, Flush Mount, Contacts: N.C., Switching Voltage: 175V DC, 0.250 Amp, Diameter: 3/8", Terminal Block, Color: White. Sold in packs of 10 minimum.
Also known as: 697625007639, 3030-T-W, GOI3030TW

Specifications

Mounting: Recessed
Type: Normally Closed, Open Loop
Diameter: 3/8 in
Color: White
Volts DC: 175
Mounting: Recessed
Diameter: 3/8 in
Volts DC: 175
Type: Normally Closed, Open Loop
Color: White